Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drywall Screw, #6 x 2-1/2 in

  • Mfr # 764666103733

  • Zoro # G003996208


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Screw Size
#6
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
764666103733
Zoro #
G003996208
UPC #
764666103733
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
2-1/2 in

Details

Item
Drywall Screw
System of Measurement
Inch
Thread Type
Coarse

Description

  • Coarse drywall screw
  • Used for many purposes including the attachment of gypsum board to wooden studs
  • The coarse thread makes it ideal for penetrating and holding into wooden framing studs and sub-flooring
  • Black
  • 6 gauge
  • 2-.50" length
  • box
  • Length: 6
  • Width: 4.55
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.