Prince
Cylinder, hyd, 4 In Bore x 30 In Stroke
Mfr # PMC-5630
Zoro # G2233174
original price:
$742.22
6% off
new price: $692.99
/ea
Free Shipping & Returns
$692.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4 in
- Stroke Length 30 in
- Max. Pressure 2,500 psi
- Retracted Length 39 in
- Rod Dia. 2 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6307ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6307ZZ (6307ZZ)
- DIXON Grease Whip Hose Assembly, 1/8-27 MNPT, For Use with Hand Grease Gun, Brass (GWH1800)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- TB WOODS G-Flex Grid Coupling, Hub, 1070T x 1-9/16" (1070T1916)
- PRINCE Cylinder, hyd, 2 In Bore x 20 In Stroke (B200200ABAAA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 8 In Stroke (A400080ABACA07B)
- PRINCE Cylinder, hyd, 4 In Bore x 24 In Stroke (B400240ABACA07B)
- PRINCE Cylinder, hyd, 2 In Bore x 8 In Stroke (A200080ABAAA07B)
- PRINCE Cylinder, hyd, 3 In Bore x 8 In Stroke (SAE-7108)
- PRINCE Cylinder, hyd, 3 1/2 Bore x 36 In Stroke (PMC-5536)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (288-322)
- Prince Hydraulic Cylinders