Shop All Hydraulic Control Valves
Prince
Valve, 3 Way, 3/4 In NPT
Mfr # RD512AA5A4B1
Zoro # G2483214
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Type - Hydraulic Valves Hydraulic Directional Control Valve
- Number of Spools - Hydraulic Valves 1
- Valve Ways and Positions 3-Way/3-Position
- Spool Action Spring Center to Neutral
- Max. Flow - Hydraulic Valves 30 gpm
Product Information
- Brand Prince
- MFR # RD512AA5A4B1
- Zoro # G2483214
- Country of Origin United States
- Category Hydraulic Control Valves
Dimensions
Inlet Port Size - Hydraulic Valves | 3/4 in NPT |
Outlet Port Size - Hydraulic Valves | 3/4 in NPT |
Work Port Size - Hydraulic Valves | 1/2 in NPT |
Length (In.) | 10 in |
Width (In.) | 5 1/4 in |
Height (In.) | 3 1/4 in |
Overall Length | 10 in |
Overall Width | 5.25 in |
Overall Height | 3.25 in |
Work Connection Size | 1/2 in |
Pressure Connection Size | 3/4 in |
Tank Connection Size | 3/4 in |
Details
Description
Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Positions Three Positions, Number of Ways Three-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections Inlet, Outlet, Center Position Tandem Center, Series RD5000, Number of Spools 1, Pressure Setting - Minimum 1,500 psi, Actuation Mechanism Manual, Relief Valve Pressure Setting - Maximum 2,000 psi, Work Connection Type NPT, Pressure Connection Type NPT, Tank Connection Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Female Adapter, 8mm, TubexFemale BSPT (KQ2F08-02A)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (1 SOFT CTL 48)
- NTN NTN 3210, Double Row Angular Contact Bearing 50 Mm Id X 90 Mm Od X 302 Mm W Open (3210)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 16382RSNR (1638-2RSNR)
- PRINCE Valve, 4 Way, 3/4 In NPT (LS3000-1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD2575T4EDA1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD532GCCGAA5A4B1)
- PRINCE Valve, 4 Way, 3/4 In NPT (RD512CB5A4B1)
- PRINCE Valve, Selector (SS-2A1D)
- PRINCE Flow Control Valve, 1/2 In, 0 to 16 GPM (RDRS-150-16)
- BAILEY 12 Series Directional Control Valve: 5 Spool, 4-way 3 pos. tandem center, SAE 8 (228926)
- Prince Hydraulic Valves