helmet light
- Mfr # SWITCH-RGBIR-OD
- Zoro # G423360023
product price:Â
$
80.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Light Output Modes
9
Maximum Brightness
10 lm
Beam Pattern
Flood
Run Time at Maximum Brightness
10 hr
Resistance Properties
Water Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWITCH-RGBIR-OD
- Zoro #
- G423360023
- UPC #
- 795626027721
- Country of Origin
- United States
Dimensions
- Battery Size
- CR2016
- Manufacturer Warranty Length
- 1 yr
Details
- Number of Light Output Modes
- 9
- Maximum Brightness
- 10 lm
- Beam Pattern
- Flood
- Run Time at Maximum Brightness
- 10 hr
- Resistance Properties
- Water Resistant
- Beam Focus
- Adjustable
- IP Rating
- IPX4
- Mount Type
- Rail
- Series
- Switch RGB MPLS
- Switch Location
- Body
- Beam Color
- Blue, Green, Red, White
- Number of Batteries
- 2
- Body Color
- Green
- Weight with Batteries
- 17 g
- Maximum Run Time
- 16 hr
- Item
- Helmet light
- Light Output Modes
- High, Low
Description
Helmet light, Battery Chemistry Lithium, Battery Size CR2016, Number of Batteries 2, Beam Pattern Flood, Body Color Green, Number of Light Output Modes 9, Maximum Brightness 10 lm, Run Time at Maximum Brightness 10 hr, Series Switch RGB MPLS, Weight with Batteries 17 g, Beam Focus Adjustable, IP Rating IPX4, Mount Type Rail
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.