
Perforated Paper, 92 Bright, Perforated 3.63 from Bottom, 24 lb Bond Weight, 8.5 x 11, White, 2500PK
Mfr # 04134
Zoro # G623332684
product price:Â $118.99
/pk 2500, $0.05/ea
Free Shipping & Returns
Key Features
Perforation
Perforated 3.63" from Bottom
Sheet Size
8.5 in x 11 in
Grade
89 gsm
Total Number of Sheets
2500
Color
White
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
04134
Zoro #
G623332684
UPC #
90146041340
Country of Origin
United States
Dimensions
Sheet Size
8.5 in x 11 in
Details
Item
Copy/Office Paper Sheet
Perforation
Perforated 3.63" from Bottom
Grade
89 gsm
Total Number of Sheets
2500
Color
White
Recycled Content
0%
Paper Weight
24 lb
Finish
Smooth
For Use With
Copiers, Inkjet Printers, Laser Printers
Brightness
92
Description
Print all your specialized documents with PrintWorks Professional Perforated & Punched Paper. Whether perforated or punched, it's ideal for a variety of applications. Use perforated paper for invoices, statements, notices and any scenario where a user remittance might be required or choose pre-punched paper for use with ring binders, post binders or binding spines. High-quality, smooth surface sheets are guaranteed for use in all inkjet and laser machines.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.