Perforated Paper, 92 Bright, Perforated 3.5" from Bottom, 8.5 x 11, White, 2500PK

  • Mfr # 04128

  • Zoro # G423333805


product price:  $93.99
/pk 2500, $0.04/ea
Free Shipping & Returns

Key Features

Sheet Size
8.5 in x 11 in
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
04128
Zoro #
G423333805
UPC #
90146041289
Country of Origin
United States

Dimensions

Sheet Size
8.5 in x 11 in

Details

Item
Copy/Office Paper Sheet
Color
White
Brightness
92
Paper Weight
20 lb
Recycled Content
0%
Grade
75 gsm
For Use With
Copiers, Inkjet Printers, Laser Printers
Total Number of Sheets
2500
Perforation
Perforated 3.5" from Bottom

Description

Print all your specialized documents with PrintWorks Professional Perforated & Punched Paper. Whether perforated or punched, it's ideal for a variety of applications. Use perforated paper for invoices, statements, notices and any scenario where a user remittance might be required or choose pre-punched paper for use with ring binders, post binders or binding spines. High-quality, smooth surface sheets are guaranteed for use in all inkjet and laser machines.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.