RHH, RHW-2 Photovoltaic Wire, Copper, 10 AWG, 1C, Stranded, 25 ft

  • Mfr # 10-01CUPV19STR-2KV-BLK-25

  • Zoro # G916017618


product price:  $32.79
/ea

Key Features

Voltage
2 kV
Number of Conductors
1C
Conductor Design
Stranded
Insulation Material
XLPE
Wire Size
10 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-01CUPV19STR-2KV-BLK-25
Zoro #
G916017618
UPC #
842313190579
Country of Origin
Cambodia

Dimensions

Wire Size
10 AWG
Length
25 ft
Nominal Outside Diameter
0.266 in
Wire Length
25 ft

Details

Voltage
2 kV
Wire Color
Black
Number of Conductors
1C
Conductor Design
Stranded
Insulation Material
XLPE
Trade Designation
RHH, RHW-2
Standards
ASTM B3, ASTM B787, ASTM B8, FV-1 Flame Test, UL 4703, UL 44, UL 854, UL Listed
Item
Photovoltaic Wire
Temp. Rating
194°F
Conductor Material
Copper
Conductor Insulation Material
XLPE
Number of Strands
19
Temperature Rating - Maximum Wet
194 Degrees F
Connection Type
Bare Wire
Temperature Rating - Maximum Dry
194 Degrees F
Conductor Insulation Color
Black
Product Type
Photovoltaic Cable
Ampacity at Maximum Temperature
40 A

Description

Photovoltaic Wire, Product Type Photovoltaic Cable, Wire Length 25 ft, Wire Size 10 AWG, Connection Type Bare Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.