Zoro Homepage

THHN Building Wire, Aluminum, 1C, Bare, Stranded, 50 ft

  • Mfr # 3/0-01AL-THHN-BK-50

  • Zoro # G216017448


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3/0-01AL-THHN-BK-50
Zoro #
G216017448
UPC #
842313192436
Country of Origin
Cambodia

Dimensions

Length
50 ft
Minimum Bend Radius
2 5/16 in
Overall Length
50 ft
Conductor Size
3/0 AWG
Nominal Outside Diameter
0.54 in

Details

Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Item
Building Wire
Jacket Material
No Jacket
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Insulation Material
Nylon, PVC
Conductor Material
Aluminum
Trade Designation
THHN
Temp. Rating
194°F
Jacket Color
Bare
Voltage
600 V
Conductor Insulation Material
Nylon, PVC
Number of Strands
18
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Fire Resistance Rating
Not Rated
Ampacity at Maximum Temperature
175 A
Conductor Insulation Color
Black
Packaging
Reel

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products