Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 4-01AL-THHN-BK-100

  • Zoro # G616017123


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Jacket Material
No Jacket
Temp. Rating
194°F
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-BK-100
Zoro #
G616017123
UPC #
842313191217
Country of Origin
Cambodia

Dimensions

Length
100 ft
Wire Size
4 AWG
Conductor Size
4 AWG
Minimum Bend Radius
1 5/16 in
Nominal Outside Diameter
0.31 in
Overall Length
100 ft

Details

Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Jacket Color
Bare
Jacket Material
No Jacket
Temp. Rating
194°F
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Trade Designation
THHN
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Item
Building Wire
Voltage
600 V
Wire Color
Black
Conductor Material
Aluminum
Number of Conductors
1C
Ampacity at Maximum Temperature
75 A
Conductor Insulation Material
Nylon, PVC
Number of Strands
7
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Black
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products