Zoro Homepage

THHN Building Wire, Aluminum, 4 AWG, 1C, Bare, Stranded, 100 ft

  • Mfr # 4-01AL-THHN-BL-100

  • Zoro # G116016954


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Temp. Rating
194°F
Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-01AL-THHN-BL-100
Zoro #
G116016954
UPC #
842313191248
Country of Origin
Cambodia

Dimensions

Wire Size
4 AWG
Length
100 ft
Minimum Bend Radius
1 5/16 in
Conductor Size
4 AWG
Nominal Outside Diameter
0.31 in
Overall Length
100 ft

Details

Temp. Rating
194°F
Jacket Material
No Jacket
Conductor Design
Stranded
Trade Designation
THHN
Number of Conductors
1C
Conductor Material
Aluminum
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Blue
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Voltage
600 V
Insulation Material
Nylon, PVC
Item
Building Wire
Conductor Insulation Color
Blue
Ampacity at Maximum Temperature
75 A
Packaging
Reel
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
7

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.