THHN Building Wire, Aluminum, 4/0 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 4/0-01AL-THHN-GY-50

  • Zoro # G416017347


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Trade Designation
THHN
Jacket Color
Bare
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/0-01AL-THHN-GY-50
Zoro #
G416017347
UPC #
842313192795
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
4/0 AWG
Conductor Size
4/0 AWG
Minimum Bend Radius
2 1/2 in
Nominal Outside Diameter
0.59 in
Overall Length
50 ft

Details

Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Wire Color
Gray
Trade Designation
THHN
Jacket Color
Bare
Item
Building Wire
Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Material
Aluminum
Jacket Material
No Jacket
Conductor Design
Stranded
Insulation Material
Nylon, PVC
Voltage
600 V
Packaging
Reel
Temperature Rating - Maximum Dry
194 Degrees F
Number of Strands
18
Conductor Insulation Color
Gray
Ampacity at Maximum Temperature
205 A
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.