Zoro Homepage

THHN Building Wire, Aluminum, 6 AWG, 1C, Bare, Stranded, 50 ft

  • Mfr # 6-01AL-THHN-GN-50

  • Zoro # G116017067


product price: $47.49
/ea

Key Features

Trade Designation
THHN
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
Jacket Color
Bare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-01AL-THHN-GN-50
Zoro #
G116017067
UPC #
842313191170
Country of Origin
Cambodia

Dimensions

Length
50 ft
Wire Size
6 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.24 in
Conductor Size
6 AWG
Minimum Bend Radius
1 1/8 in

Details

Trade Designation
THHN
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Jacket Material
No Jacket
Jacket Color
Bare
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Number of Conductors
1C
Item
Building Wire
Conductor Material
Aluminum
Standards
ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Green
Temp. Rating
194°F
Voltage
600 V
Conductor Insulation Color
Green
Number of Strands
7
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
55 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.