Zoro Homepage

THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 100 ft

  • Mfr # 600-01AL-THHN-OR-100

  • Zoro # G816017503


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Aluminum
Temp. Rating
194°F
Wire Size
600 kcmil
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-OR-100
Zoro #
G816017503
UPC #
842313194270
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
100 ft
Overall Length
100 ft
Conductor Size
600 kcmil
Minimum Bend Radius
4 in
Nominal Outside Diameter
0.97 in

Details

Conductor Material
Aluminum
Temp. Rating
194°F
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Conductor Design
Stranded
Jacket Color
Bare
Insulation Material
Nylon, PVC
Wire Color
Orange
Number of Conductors
1C
Trade Designation
THHN
Voltage
600 V
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Item
Building Wire
Jacket Material
No Jacket
Ampacity at Maximum Temperature
385 A
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
58
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Color
Orange
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.