THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 600-01AL-THHN-GY-250

  • Zoro # G416017668


product price: $1,348.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Insulation Material
Nylon, PVC
Jacket Color
Bare
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-GY-250
Zoro #
G416017668
UPC #
842313194225
Country of Origin
Cambodia

Dimensions

Length
250 ft
Wire Size
600 kcmil
Conductor Size
600 kcmil
Nominal Outside Diameter
0.97 in
Minimum Bend Radius
4 in
Overall Length
250 ft

Details

Insulation Material
Nylon, PVC
Jacket Color
Bare
Conductor Material
Aluminum
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Trade Designation
THHN
Temp. Rating
194°F
Voltage
600 V
Wire Color
Gray
Number of Conductors
1C
Conductor Design
Stranded
Item
Building Wire
Jacket Material
No Jacket
Conductor Insulation Color
Gray
Fire Resistance Rating
Not Rated
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Number of Strands
58
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Ampacity at Maximum Temperature
385 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.