THHN Building Wire, Aluminum, 600 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 600-01AL-THHN-GN-50

  • Zoro # G316017492


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Size
600 kcmil
Conductor Design
Stranded
Number of Conductors
1C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-01AL-THHN-GN-50
Zoro #
G316017492
UPC #
842313194232
Country of Origin
Cambodia

Dimensions

Wire Size
600 kcmil
Length
50 ft
Minimum Bend Radius
4 in
Overall Length
50 ft
Nominal Outside Diameter
0.97 in
Conductor Size
600 kcmil

Details

Jacket Color
Bare
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Conductor Design
Stranded
Number of Conductors
1C
Item
Building Wire
Voltage
600 V
Insulation Material
Nylon, PVC
Jacket Material
No Jacket
Conductor Material
Aluminum
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Wire Color
Green
Temp. Rating
194°F
Trade Designation
THHN
Ampacity at Maximum Temperature
385 A
Conductor Insulation Color
Green
Fire Resistance Rating
Not Rated
Packaging
Reel
Conductor Insulation Material
Nylon, PVC
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
58
Temperature Rating - Maximum Dry
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.