Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 250 ft

  • Mfr # 750-01AL-THHN-BL-250

  • Zoro # G916017366


product price: $1,565.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Blue
Conductor Material
Aluminum
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-BL-250
Zoro #
G916017366
UPC #
842313194430
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
250 ft
Minimum Bend Radius
5 1/2 in
Overall Length
250 ft
Nominal Outside Diameter
1.06 in
Conductor Size
750 kcmil

Details

Number of Conductors
1C
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Wire Color
Blue
Conductor Material
Aluminum
Jacket Material
No Jacket
Insulation Material
Nylon, PVC
Conductor Design
Stranded
Trade Designation
THHN
Voltage
600 V
Temp. Rating
194°F
Item
Building Wire
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Jacket Color
Bare
Conductor Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Conductor Insulation Color
Blue
Packaging
Reel
Number of Strands
58
Temperature Rating - Maximum Dry
194 Degrees F
Ampacity at Maximum Temperature
435 A
Temperature Rating - Maximum Wet
194 Degrees F

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.