Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THHN Building Wire, Aluminum, 750 kcmil, 1C, Bare, Stranded, 50 ft

  • Mfr # 750-01AL-THHN-BL-50

  • Zoro # G816017367


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Wire Size
750 kcmil
Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Jacket Material
No Jacket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750-01AL-THHN-BL-50
Zoro #
G816017367
UPC #
842313194416
Country of Origin
Cambodia

Dimensions

Wire Size
750 kcmil
Length
50 ft
Overall Length
50 ft
Nominal Outside Diameter
1.06 in
Minimum Bend Radius
5 1/2 in
Conductor Size
750 kcmil

Details

Voltage
600 V
Application
Rewiring, General Purpose, New Construction, Wet or Dry Conduit
Temp. Rating
194°F
Item
Building Wire
Jacket Material
No Jacket
Trade Designation
THHN
Wire Color
Blue
Jacket Color
Bare
Conductor Material
Aluminum
Number of Conductors
1C
Conductor Design
Stranded
Standards
CT Rated, ASTM B800, ASTM B801, ASTM B836, CEC, CSA, CSA C22.2 No.75, cUL, Federal Specification AA-59544, FT1, ICEA S-95-658, NEC, NEMA WC-70, RoHS, UL Listed, UL 1685, UL 83, VW-1
Insulation Material
Nylon, PVC
Fire Resistance Rating
Not Rated
Conductor Insulation Material
Nylon, PVC
Conductor Insulation Color
Blue
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Reel
Temperature Rating - Maximum Wet
194 Degrees F
Number of Strands
58
Ampacity at Maximum Temperature
435 A

Description

Aluminum THHN Building Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.