Premier Magic Rub Eraser, Box of 12, 12PK
- Mfr # 73201
- Zoro # G323724154
product price:Â
$
18.89
/pk of 12, $1.57/ea
Key Features
Material
Latex-free Vinyl
Size
2.25 in x 1 in x 0.5 in
Color
Tan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73201
- Zoro #
- G323724154
- UPC #
- 070530732016
- Country of Origin
- Malaysia
Dimensions
- Size
- 2.25 in x 1 in x 0.5 in
Details
- Material
- Latex-free Vinyl
- Color
- Tan
Description
Effortlessly erase delicate surfaces with the Prismacolor Magic Rub Eraser. Made with soft, sturdy vinyl, this art eraser is designed to gently and cleanly wipe away both graphite and India ink without ripping or tearing your art. The thin edges allow you to erase small areas without disturbing the rest of the image, making them ideal for everyone from beginners to professional artists. Box of 12.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.