Deck Screw, #8 x 2-1/2 in, Steel
Mfr # 0282154
Zoro # G406871294
product price:Â $40.19
/eaKey Features
Material
Steel
Finish
Dacrotized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0282154
Zoro #
G406871294
UPC #
42928062302
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
2-1/2 in
Details
Material
Steel
Finish
Dacrotized
Item
Deck Screw
System of Measurement
Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.