Drywall Screw, #7 x 2-1/2 in
Mfr # 280158
Zoro # G906869968
product price:Â $10.95
/eaKey Features
Fastener Length
2-1/2 in
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
280158
Zoro #
G906869968
UPC #
42928057681
Country of Origin
China
Dimensions
Screw Size
#7
Fastener Length
2-1/2 in
Details
Item
Drywall Screw
System of Measurement
Inch
Thread Type
Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.