Shop PRO-FIT
See all product information
Create Account
ProFIT Finish Nail, 2 in L, 16 ga Gauge, 304 Stainless Steel
- Mfr # 0641132
- Zoro # G213994117
product price:Â
$
20.99
/ea
Key Features
Gauge
16 ga
Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0641132
- Zoro #
- G213994117
- UPC #
- 42928170656
- Country of Origin
- China
- Gauge
- 16 ga
- Material
- 304 Stainless Steel
Description
ProFIT Finish Nail, Collation Type: Angled, Collation Angle: 20 deg, Material Gauge: 16 ga, 2 in L, 304 Stainless Steel, Suitable for: DeWalt DC614KA, DC614KN, DC618K, Duo-Fast 250BN, HITACHI NT65GB, NT65GBP9, Milwaukee 2742-20, Paslode IM250 A-F-16, IM250A-2I, IM250A, IM250A-LI, T250A-F16 Angled Finish Nailers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.