Shop PRO-FIT
See all product information
Wood Screw, #6, 1-5/8 in, Phosphate Coated Trim Head Square Drive
Mfr # 289108
Zoro # G507071883
product price:Â $18.39
/eaKey Features
Trim Head
Square Drive
System of Measurement
Inch
Screw Size
#6
Finish
Phosphate Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
289108
Zoro #
G507071883
UPC #
42928105207
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
1-5/8 in
Details
System of Measurement
Inch
Head Type
Trim
Drive
Square
Finish
Phosphate Coated
Item
Wood Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.