BinHolder, 17"H, Beige, 18"W, Steel
- Mfr # ABH-1/H11
- Zoro # G7711505
product price:Â
$
325.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 x 30 in Benches, 72 x 30 in Benches
Finish
Powder Coated
Height
17 in
Includes
Hardware
Depth
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABH-1/H11
- Zoro #
- G7711505
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17 in
- Depth
- 10 in
- Width
- 18 in
- For Work Station Width
- 60 in, 72 in
- Overall Depth
- 10 in
- Overall Height
- 17 in
- Overall Width
- 18 in
Description
Bin Holder, Product Type Bin Holder, Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 10 in, Overall Width 18 in, Adjustability Adjustable Height, Assembly Unassembled, Compatible with Manufacturer Part Number FL60, OF60, Overall Height 17 in, Metal Material Gauge 13 ga, Arm Design Articulating, Compatible with Grainger Part Number 4UJ66, Compatible with Series FL, OF, ESD Safe No, For Use With 60 x 30 in Benches, 72 x 30 in Benches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.