CantileverShelf, 12"D, Steel, Gry, 60"W
- Mfr # PBCS60
- Zoro # G3033488
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
For Use With
CPB60
Material
Steel
Width
60 in
Color
Gray
Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PBCS60
- Zoro #
- G3033488
- UPC #
- 094719279222
- Country of Origin
- United States
Dimensions
- Width
- 60 in
- Depth
- 12 in
- Height
- 5 1/2 in
- Overall Depth
- 12 in
- Overall Width
- 60 in
- Overall Fixed Height
- 5 1/2 in
- Back Stop Height
- 12 in
- For Top Width
- 60 in
- For Top Depth
- 30 in
- Compatible Workstation Width
- 60 in
Description
Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Gray, For Use With CPB60, Frame Material Steel, Frame Material Finish Powder Coated, Includes Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 5 1/2 in, Overall Load Capacity 125 lb, Overall Width 60 in, Top Material Steel, Adjustability Adjustable Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.