Bolted Workbenches, Laminate, 60" W, 30" to 36" Height, 5000 lb., Straight

  • Mfr # HD603030PL-A31

  • Zoro # G9852062


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD603030PL-A31
Zoro #
G9852062
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1-1/4"
Overall Depth
30 in
Overall Width
60 in
Depth
30"
Height
30" to 36"
Width
60"
Maximum Adjustable Height
36 in
Height Adjustment Mechanism
Bolted
Minimum Adjustable Height
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustability
Adjustable Height

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
5000 lb.
Gauge
16 ga.
Finish
Powder Coated
Edge Type
T-Mold
Color
Light Gray
Item
Workbenches
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Workbench/Table Surface Material
Laminate
Includes
Frame, Two Top Supports, One Work surface, Hardware, 6" Leg Extenders
Workbench/Table Adjustment
Bolted
Workbench Item
Workbench
Workbench/Workstation Item
Workbench
Assembly
Unassembled
Standards
Carbon Free, RoHS Compliant
Number of Shelves
0
Number of Drawers
0
Resistance Properties
Moisture Resistant
Portability
Stationary
Included Components
Stringer
Leg Type
Straight Leg
Top Material
Laminate
ESD Safe
Yes
Frame Material Finish
Powder Coated
Foot Type
Leg Leveling Pad
Edge Shape
Square
Overall Load Capacity
5,000 lb
Number of Knockouts
0
Number of Cabinets
0
Frame Construction
Bolted Only

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 36 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 5,000 lb, Overall Width 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.