Shop PRO-LINE

CantileverShelf, 12"D, Laminate, Bl, 72"W

  • Mfr # CSPL1272P-L14
  • Zoro # G7755386

product price: 
$
225.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Cantilever Shelf
Overall Height
2 in
Overall Width
72 in
Overall Depth
12 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1272P-L14
Zoro #
G7755386
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 in
Overall Width
72 in
Overall Depth
12 in
Depth
12 in
Width
72 in
Height
2 in
For Work Station Width
72 in
For Top Width
72 in
Overall Fixed Height
2 in
For Top Depth
30 in
Back Stop Height
12 in
Compatible Workstation Width
72 in

Details

Shelf Type
Cantilever Shelf
Color
Blue
Item
Cantilever Shelf
Material
ESD and Plastic, Steel
Includes
Shelf Supports
Finish
Powder Coated
Assembly
Unassembled
For Use With
72 in Workbenches
Frame Material Finish
Powder Coated
Weight
36 lb
Top Material
Laminate
Compatible with Series
CHD, EL, HD, MSVII
Overall Load Capacity
125 lb
Frame Material
Steel
Metal Material Gauge
16 ga
Compatible with Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72 UR60-L14
Mount Type
Bracket
Includes Mounting Hardware
Yes
Number of Knockouts
0
Number of Outlets
0
Adjustability
Adjustable Height
Product Type
Shelf
Compatible Brand
Pro-Line
Compatible Manufacturer Part Number
CHD72, EL72, ELH72, HD72, MVSII72 UR60-L14
Compatible Series
CHD, EL, HD, MSVII

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Blue, For Use With 72 in Workbenches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Shelf Supports, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 2 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Laminate, Adjustability Adjustable Height, Back Stop Height 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.