CantileverShelf, 12"D, Metal, Blk, 72"W

  • Mfr # BMCS1272
  • Zoro # G8030827
product price: 
$
165.99
/ea
Free Shipping & Returns

Key Features

Shelf Type
Cantilever Shelf
Overall Height
4 in
Overall Width
72 in
Overall Depth
12 in
Load Capacity
3500 lb.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMCS1272
Zoro #
G8030827
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
72 in
Overall Depth
12 in
Width
72 in
Depth
12"
Height
4"
Overall Fixed Height
4 in
For Work Station Width
72 in
For Top Depth
30 in
For Top Width
72 in
Back Stop Height
12 in
Compatible Workstation Width
72 in

Details

Shelf Type
Cantilever Shelf
Load Capacity
3500 lb.
Color
Black
Item
Cantilever Shelf
Includes
Adjustable Metal Shelf, Mounting Brackets and Hardware
Material
Steel
Finish
Powder Coated
For Use With
Basics Series Benches
Assembly
Unassembled
Compatible with Manufacturer Part Number
B7230SAC, B7230SAP, B7230SSC, B7230SSP
Includes Mounting Hardware
Yes
Frame Material
Steel
Number of Knockouts
0
Number of Outlets
0
Overall Load Capacity
125 lb
Weight
32 lb
Mount Type
Bracket
Metal Material Gauge
16 ga
Frame Material Finish
Powder Coated
Adjustability
Adjustable Height
Compatible with Series
B72
Top Material
Metal
Product Type
Shelf
Compatible Manufacturer Part Number
B7230SAC, B7230SAP, B7230SSC, B7230SSP
Compatible Series
B72
Compatible Brand
Pro-Line
Wire Color
Black

Description

Cantilever Shelf, Shelf Type Cantilever Shelf, Assembly Unassembled, Color Black, For Use With Basics Series Benches, Frame Material Steel, Frame Material Finish Powder Coated, Includes Adjustable Metal Shelf, Mounting Brackets and Hardware, Includes Mounting Hardware Yes, Metal Material Gauge 16 ga, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Overall Depth 12 in, Overall Fixed Height 4 in, Overall Load Capacity 125 lb, Overall Width 72 in, Top Material Metal

Ratings & reviews