CantWrkbench, 60"W, 30"D, Beige, Lamin

  • Mfr # DN6030SAPL
  • Zoro # G8463567
product price: 
$
1,078.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Green Environmental Attribute
Does not Contain Formaldehyde
Width
60 in
Color
Beige
Includes
Hardware Kit, Horizontal Leg Support, Top Frame Assembly
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DN6030SAPL
Zoro #
G8463567
UPC #
190962060959
Country of Origin
United States

Dimensions

Width
60 in
Height
17 in to 82 in
Top Thickness
1 1/4 in
Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
82 in
Minimum Adjustable Height
17 in
Overall Depth
30 in
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Bolt
Overall Width
60 in
Work Surface Width
60 in
Work Surface Depth
30 in
Fits Chest Size
Heavy-Duty Leveling Glide

Details

Item
Cantilever Workbench
Green Environmental Attribute
Does not Contain Formaldehyde
Color
Beige
Includes
Hardware Kit, Horizontal Leg Support, Top Frame Assembly
Finish
Powder Coated
Load Capacity
1,000 lb
Workbench/Table Leg Type
Cantilever
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Add-On
Workbench/Table Surface Material
Laminate
Edge Type
Bullnose
Workbench/Table Frame Material
Steel
Workbench/Workstation Item
One Sided Configurable Workstation
Standards
Carbon Free, RoHS Compliant
Assembly
Unassembled
Number of Drawers
0
Edge Shape
Bullnose
Number of Legs and Bases
1
Top Material
Laminate
Number of Knockouts
0
Leg Type
Cantilever Leg
Frame Material
Aluminum, Steel
Overall Load Capacity
1,000 lb
Portability
Stationary
Included Components
Stringer, Upright Frame
Foot Type
Leg Leveling Pad
Number of Shelves
0
Resistance Properties
Moisture-Resistant
Frame Material Finish
Powder Coated
Number of Cabinets
0
Number of Work Surface Tops
1
ESD Safe
Yes
Unit Type
Add-On
Frame Construction
Bolted Only
Features
Heavy-Duty Leveling Glide
Frame Metal Material Gauge
13 ga
Number of Legs
1
Lock Type
No Lock
Product Type
Cantilever Workbench
Wire Color
Beige

Description

Cantilever Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Beige, Frame Material Aluminum, Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 82 in, Minimum Adjustable Height 17 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Upright Frame, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews