ElectMountingRail, 60"W, 1-3/4"H, Beige
- Mfr # ESMR60/FL-H11
- Zoro # G0200545
product price:Â
$
46.99
/ea
Key Features
For Use With
For 60 in x 30 in Benches
Height
1 3/4 in
Width
60 in
Includes
Rail
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ESMR60/FL-H11
- Zoro #
- G0200545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 3/4 in
- Width
- 60 in
- Depth
- 1 1/2 in
- Overall Depth
- 1 1/2 in
- Overall Height
- 1 3/4 in
- For Work Station Width
- 60 in
- Overall Width
- 60 in
Description
Electrical Mounting Rail, Product Type Electrical Mounting Rail, Assembly Unassembled, Color Beige, Compatible with Manufacturer Part Number OF6066-H11, Finish Powder Coated, Includes Mounting Hardware Yes, Material Steel, Number of Outlets 0, Operating Voltage Not Applicable, Overall Depth 1 1/2 in, Overall Height 1 3/4 in, Overall Width 60 in, Power Cord Length Not Applicable, For Use With For 60 in x 30 in Benches, Includes Rail, Includes Wiring Kit No, Outlet Type Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.