Zoro Homepage

Drawer, 15 W x 19-1/4 D x 12 in. H, Gray

  • Mfr # MDS12-A31

  • Zoro # G7707235


product price: $256.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 and 72 in Workstations
Includes
Mounting hardware
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS12-A31
Zoro #
G7707235
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Depth
19 1/4 in
Height
12 in
Overall Width
15 in
Overall Height
12 in
Overall Depth
19 1/4 in

Details

For Use With
60 and 72 in Workstations
Item
Drawer
Includes
Mounting hardware
Green Certification or Other Recognition
Carbonfree(R) Certified
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Color
Gray
Finish
Powder Coated
Assembly
Partially Assembled
Material
Steel
Standards
Carbon Free, ROHS Compliant
Stackable
Yes
Metal Material Gauge
16 ga
Lock Type
Keyed
Compatible with Manufacturer Part Number
9GF21, EL603030 PL A31, EL603030CA31, EL6030C-A31, EL6030M-A31, EL6030P-A31, EL7230C-A31, EL7230M-A31, EL7230P-A31, ELH6030C-A31, ELH6030P-A31, ELH7230C-A31, ELH7230P-A31, HD603030PL-A31, HD6030C/A31/HDLE, HD6030C/H11/HDLE, HD6030M/HDLE-A31, HD6030P/A31/HDLE, HD6036C/A31HDLE-6, HD6036M/HDLE-A31, HD6036P/A31/HDLE-6, HD723030C-A31, HD723030PL-A31, HD7230C/A31/HDLE, HD7230M/HDLE-A31, HD7230P/A31/HDLE, HD7236C-A31/HDLE-6, HD7236M/HDLE-A31, HD7236P-A31/HDLE-6, MVSII6030C-A31, MVSII6030M-A31, MVSII6030P-A31, MVSII7230C-A31, MVSII7230M-A31, MVSII7230P-A31
Product Type
Drawer
Drawer Slide Bearing Type
Roller
Overall Load Capacity
100 lb
Compatible with Series
BT, CHD, CHDL, EL, ELH, ELL, HD, IWB, MVSII
Includes Mounting Hardware
Yes
Compatible Grainger Part Number
16D565, 16D567, 16D569, 16D571, 16D573, 16D575, 16D577, 16D579, 16D581, 16D583, 16D584, 16D586, 16D589, 16D591, 16D593, 16D595, 16D597, 16D599, 16D602, 16D604, 1UH10, 800X32, 800X35, 800X38, 800X41, 800X44, 800X47, 800X50, 800X53, 8AF26, 8AF27, 8NEU4, 9EXV6, 9GF21

Description

Drawer, Product Type Drawer, Assembly Partially Assembled, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.