BinHolder, 2-1/2"H, Beige, 60"W, Steel

  • Mfr # BH60/FL-H11
  • Zoro # G0200579
product price: 
$
65.19
/ea

Key Features

For Use With
60 x 30 in Benches
Finish
Powder Coated
Depth
1 1/2 in
Assembly
Fully Assembled
Includes
Bin Rail
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH60/FL-H11
Zoro #
G0200579
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 1/2 in
Height
2 1/2 in
Width
60 in
For Work Station Width
60 in
Overall Height
2 1/2 in
Overall Width
60 in
Overall Depth
1 1/2 in

Details

For Use With
60 x 30 in Benches
Item
Bin Holder
Finish
Powder Coated
Assembly
Fully Assembled
Includes
Bin Rail
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Material
Steel
Color
Beige
Includes Mounting Hardware
Yes
Adjustability
Adjustable Height
Frame Material
Steel
Compatible with Series
FL, OF
Product Type
Bin Holder
Frame Material Finish
Powder Coated
Mount Type
Bolts
Compatible with Manufacturer Part Number
FL60. OF60
Compatible Brand
Pro-Line
Metal Material Gauge
13 ga
Number of Mounting Holes
2
Compatible Series
FL, OF
Wire Color
Beige

Description

Bin Holder, Product Type Bin Holder, Color Beige, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Fully Assembled, Compatible with Manufacturer Part Number FL60. OF60, Overall Height 2 1/2 in, Metal Material Gauge 13 ga, Compatible with Series FL, OF, ESD Safe No, For Use With 60 x 30 in Benches, For Work Station Width 60 in, Frame Material Finish Powder Coated, Includes Bin Rail

Ratings & reviews