DrawerHangingKit, Beige, 2"H, Steel
- Mfr # HK/FL
- Zoro # G0200527
product price:Â
$
15.99
/ea
Key Features
For Use With
Mfr. No. FL6030ESD-H11
Width
15 in
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Color
Beige
Includes
Hanging Kit and Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HK/FL
- Zoro #
- G0200527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 15 in
- Height
- 2 in
- Depth
- 3 1/2 in
- Overall Height
- 2 in
- Overall Depth
- 3 1/2 in
- Overall Width
- 15 in
Description
Drawer Hanging Kit, Product Type Drawer Hanging Kit, Assembly Unassembled, Color Beige, Compatible with Manufacturer Part Number FL6030ESD-H11, Drawer Slide Bearing Type Not Applicable, Finish Powder Coated, For Use With Mfr. No. FL6030ESD-H11, Includes Mounting Hardware Yes, Lock Type No Lock, Material Steel, Metal Material Gauge 16 ga, Mounting Location Under Bench, Overall Depth 3 1/2 in, Overall Height 2 in, Overall Load Capacity 200 lb, Overall Width 15 in, Stackable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.