Drawer, Beige, 12"H, 100 lb Cap, Steel
- Mfr # MDS12-H11
- Zoro # G7711496
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
For Use With
60 and 72 in Workstations
Includes
Hardware
Color
Beige
Green Environmental Attribute
Does not Contain Formaldehyde
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDS12-H11
- Zoro #
- G7711496
- UPC #
- 094702975742
- Country of Origin
- United States
Dimensions
- Depth
- 19 1/4 in
- Width
- 15 in
- Height
- 12 in
- Overall Width
- 15 in
- Overall Depth
- 19 1/4 in
- Overall Height
- 12 in
Description
Drawer, Product Type Drawer, Assembly Partially Assembled, Color Beige
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.