Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overhead Light/Frame, 60W x 12D x 6H, Gray

  • Mfr # OLF60-A31

  • Zoro # G7707271


product price: $334.99
/ea
Free Shipping & Returns

Key Features

For Use With
60 in L x 30 in W Quick Ship Station
Color
Gray
Width
54 1/2 in
Material
Steel
Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLF60-A31
Zoro #
G7707271
UPC #
-
Country of Origin
United States

Dimensions

Width
54 1/2 in
Depth
24 in
Height
2 in
Power Cord Length
9 ft
Overall Fixed Height
2 in
Overall Width
54 1/2 in
Overall Depth
24 in
For Work Station Width
30 in

Details

For Use With
60 in L x 30 in W Quick Ship Station
Item
Overhead Light/Frame
Color
Gray
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Finish
Powder Coated
Assembly
Unassembled
Includes
9 ft Power Cord, On/Off Switch
Green Certification or Other Recognition
Carbonfree(R) Certified
Standards
Carbonfree (R) Certified
Compatible with Manufacturer Part Number
UR60-A31, UR60-F63A31 GRAY
Features
Lock Knobs, 3-Way Adjustable Light
Includes Mounting Hardware
Yes
Frame Material
Steel
Compatible with Series
UR60-A31
Lighting Technology
Fluorescent
Number of Bulbs
2
Frame Material Finish
Powder Coated
Electrical Connection
Power Cord
Product Type
Overhead Task Light
Frame Color
Gray
Compatible Grainger Part Number
16D606, 8UL79

Description

Overhead Light/Frame, Product Type Light Frame, Assembly Unassembled, Frame Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Lighting Technology Fluorescent, Mounting Location Overhead, Number of Bulbs 2, Overall Depth 24 in, Overall Width 54 1/2 in, Overall Fixed Height 2 in, Power Cord Length 9 ft, Compatible with Manufacturer Part Number UR60-A31, UR60-F63A31 GRAY, For Use With 60 in L x 30 in W Quick Ship Station, Standards Carbonfree (R) Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.