Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ProLine104402 6 x 0.5 in. Frost Proof Sillcock

  • Mfr # 47615

  • Zoro # G716370623


product price: $39.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47615
Zoro #
G716370623
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 1/2 in. End 1 Diameter Type: MIP End 2 Diameter: and 1/2 in. End Diameter 2 Type: Sweat Material: Brass Length: 6 in. Product Type: Sillcock Valve Frost-Proof: Yes Finish: Chrome Plated Antisiphon: No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.