ShelfRiser, Plastic, Beige, 60"W

  • Mfr # CSPL1260P
  • Zoro # G7711532
product price: 
$
181.99
/ea
Free Shipping & Returns

Key Features

For Use With
Workbenches
Assembly
Unassembled
Material
Plastic
Finish
Powder Coated
Depth
12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSPL1260P
Zoro #
G7711532
UPC #
-
Country of Origin
United States

Dimensions

Depth
12 in
Width
60 in
Height
12 in
For Work Station Width
60 in
Maximum Adjustable Height
48 in
Height Adjustability
Adjustable Height
For Top Width
60 in
Overall Width
60 in
Minimum Adjustable Height
6 in
Overall Depth
12 in

Details

For Use With
Workbenches
Item
Shelf Riser
Assembly
Unassembled
Material
Plastic
Finish
Powder Coated
Green Environmental Attribute
Does not Contain Formaldehyde
Color
Beige
Includes
Shelf Supports
Compatible with Manufacturer Part Number
UR60, UR60-F63H11 BEIGE
Frame Material Finish
Powder Coated
Number of Shelves
1
Weight
30 lb
Overall Load Capacity
125 lb
ESD Safe
No
Number of Outlets
0
Top Material
Plastic
Number of Knockouts
0
Frame Material
Plastic
Riser Type
Non-Electrical Riser
Compatible with Series
UR60-H11
Includes Mounting Hardware
Yes
Mount Type
Bracket
Metal Material Gauge
16 ga
Compatible Brand
Pro-Line
Product Type
Riser
Compatible Series
UR60-H11
Wire Color
Beige
Compatible Product Type
Workbenches

Description

Shelf Riser, Height Adjustability Adjustable Height, Riser Type Non-Electrical Riser, Top Material Plastic, Color Beige, Frame Material Plastic, Frame Material Finish Powder Coated, Includes Mounting Hardware Yes, Maximum Adjustable Height 48 in, Metal Material Gauge 16 ga, Minimum Adjustable Height 6 in, Mount Type Bracket, Number of Knockouts 0, Number of Outlets 0, Number of Shelves 1, Overall Depth 12 in, Overall Fixed Height Not Applicable, Overall Load Capacity 125 lb, Overall Width 60 in

Ratings & reviews