Shop All Water Treatment Chemicals and Analysis Kits
Pro Products
Feeder Dispenser, Non Electric
Mfr # RK11K
Zoro # G6164243
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 oz
- Form Liquid
- Type Non Electric
- For Use With Water Softeners 1RV72, 1RW86, 1RV25, 1RVZ4, 1RWB2, 1RVZ3, 1RWA5, 1RVZ7, 1RWA6, 1RVZ9, 1RWA1, 1RVZ6, 1RWA7, 1RWA8, 1RWA9, 1RWB1, 1RVZ8
- Standards NSF/ANSI 60
Product Information
- Brand Pro Products
- MFR # RK11K
- Zoro # G6164243
- UPC # 818125001129
- Country of Origin United States
- Category Water Treatment Chemicals and Analysis Kits
Dimensions
Size | 1 oz |
Container Size | 1 oz |
Details
Description
Feeder Dispenser, Active Ingredient Phosphoric Acid, Cleaner Functions Restores the Softener Beads and Control Valve Parts to Peak Efficiency and Maintains the Life of the Unit, Concentration Type Concentrated, Container Size 1 oz, Container Type Bottle, Features Installs Inside or Outside of the Brine Tank, Feeds Automatically, For Use With Water Softeners 1RV72, 1RW86, 1RV25, 1RVZ4, 1RWB2, 1RVZ3, 1RWA5, 1RVZ7, 1RWA6, 1RVZ9, 1RWA1, 1RVZ6, 1RWA7, 1RWA8, 1RWA9, 1RWB1, 1RVZ8, Form Liquid
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE CAPS Pipe Plug, 12" Nominal Sz, 11.75" min dia (Night Cap 12 Inch)
- KOHLER Adapter, Aerator (58791-CP)
- KURIYAMA Tubing, Clearbraid, PVC with Spiraled Polyester Yarn, 1/2 in Inside Dia, 3/4 in Outside Dia, Clear (K3150-08)
- DELTA Delta Hand Shower Shank Assembly, R4700 (RP40666)
- PRO PRODUCTS Water Softener Cleaner (SM12N)
- PRO PRODUCTS Water Softener Cleaner, Res Care, Removes Calcium, Concentrated, Liquid, 64 oz Bottle (RK64N)
- PRO PRODUCTS Water Neutralizer, Neutra Sul, Eliminate Rotten Egg Smell, 1 gal Bottle, Use With Chemical Feed Pump (HP41N)
- PRO PRODUCTS 30 Gallon Injection Feed Tank (265057-I)
- PRO PRODUCTS Wtr Softener Cleaner, Iron, Rust Remover (RO12N)
- PRO PRODUCTS Potassium Permanganate, Pot Perm, Removes Iron/Manganese, 28 oz Bottle, For Greensand Iron Filters (KP02N)
- EVERPURE Filter Head Assembly, Triple, 3/4 In (EV927223-75)
- Pro Products Water Treatment Chemicals and Analysis Kits