Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SewageEjectorPump, 10ft, 0.5hp, 115VAC

  • Mfr # E7055-VS

  • Zoro # G715544469


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Phase
Single
Manufacturers Warranty Length
3 yr
Cord Length
10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E7055-VS
Zoro #
G715544469
UPC #
717301122071
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Cord Length
10 ft
Sump Pit Diameter - Minimum
18 in
Overall Height
16 1/2 in
Solids Diameter - Maximum
2 in
Body Diameter
9 in
Width at Widest Point
9 in
Discharge Diameter
2 in

Details

Switch Actuation
Vertical Float
Impeller Material
Cast Iron
Item
Sewage Ejector Pump
Phase
Single
Horsepower
1/2 hp
Rated Voltage
115V AC
For Media Type
Clear Water, Effluent Water, Grey Water, Sewage Water
Current
7.0 A
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Discharge Gender
Female
Flow Rate @ 10 ft of Head
89 gpm
Series
Pro Series
Shaft Seal Type
Double Mechanical
Discharge Orientation
Horizontal
Discharge Standard
NPT
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Frequency
60 Hz
Hazardous Location Class
Not Rated
Switch Electrical Connection
Piggyback
Power Source
Corded Electric
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
23 ft
Rotation Speed - Maximum
3,450 RPM
Standards
CSA

Description

Sewage Ejector Pump, Rated Voltage 115V AC, Impeller Material Cast Iron, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, On Point Not Applicable, Off Point Not Applicable, Width at Widest Point 9 in, Overall Height 16 1/2 in, Cord Length 10 ft, Duty Cycle Continuous, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.