Zoro Homepage

SubmersibleSumpPump, 10ft, 13.75in, 115VAC

  • Mfr # S1033-TS

  • Zoro # G815544468


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S1033-TS
Zoro #
G815544468
UPC #
717301125423
Country of Origin
China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 3/4 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/4 in
Body Diameter
7 1/2 in

Details

Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJTW
Base Material
Cast Iron
Thermal Protection
Auto
Item
Submersible Sump Pump
Gauge/Conductor
18/3
Application
Dewatering
Volute Material
Cast Iron
Frequency
60 Hz
Flow Rate @ 30 ft of Head
0 gpm
Motor Housing Material
Cast Iron
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Includes Alarm
No Alarm Included
Current
3.80 A
Rotation Speed - Maximum
3,450 RPM
Feet of Head - Maximum
29 ft
Power Source
Corded Electric
Series
Pro Series
Flow Rate @ 10 ft of Head
46 gpm
Standards
CSA
Switch Actuation
Tether Float
Discharge Gender
Female
Operation
Automatic
Requires Control Panel
No Control Panel Required
For Industry
Commercial, Residential
Switch Electrical Connection
Piggyback
Installation
Submersible
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Open
Horsepower
1/3 hp
Discharge Standard
NPT
Hazardous Location Class
Not Rated
Shaft Seal Type
Double Mechanical
For Media Type
Clear Water
Duty Cycle
Continuous
Rated Voltage
115V AC

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Engineered Polymer, Overall Height 13 3/4 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 18/3, Manufacturers Warranty Length 3 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.