Zoro Homepage

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # S3033-VS

  • Zoro # G415544462


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polycarbonate
Phase
Single
NEC Cord Designation
SJTW
Manufacturers Warranty Length
5 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3033-VS
Zoro #
G415544462
UPC #
717301122705
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
5 yr
Solids Diameter - Maximum
1/4 in
Body Diameter
7 7/8 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Overall Height
13 in
Width at Widest Point
4 1/4 in

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point 4 1/4 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.