Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 10ft, 13in, 115VAC

  • Mfr # S3033-VSC2-WiFi2

  • Zoro # G115544465


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
Gauge/Conductor
16/3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3033-VSC2-WiFi2
Zoro #
G115544465
UPC #
717301125652
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
10 ft
Manufacturers Warranty Length
5 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Overall Height
13 in
Width at Widest Point
4 1/4 in
Solids Diameter - Maximum
1/4 in
Body Diameter
7 7/8 in

Details

Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
Gauge/Conductor
16/3
NEC Cord Designation
SJTW
Application
Dewatering
Item
Submersible Sump Pump
Thermal Protection
Auto
Requires Control Panel
No Control Panel Required
Alert Output
Audio, Visual
Liquid Temperature - Maximum
104 Degrees F
Controls Included
Controller
Hazardous Location Class
Not Rated
Rated Voltage
115V AC
Current
4.00 A
Rotation Speed - Maximum
3,450 RPM
Horsepower
1/3 hp
Frequency
60 Hz
Includes Alarm
Alarm Included
Flow Rate @ 30 ft of Head
0 gpm
Shaft Seal Type
Double Mechanical
Flow Rate @ 10 ft of Head
50 gpm
Switch Actuation
Vertical Float
Series
Pro Series
Standards
UL/CSA
Installation
Submersible
Duty Cycle
Continuous
Connectivity
Auxiliary Contacts, Wi-Fi
Volute Material
Cast Iron
Operation
Automatic
Impeller Design
Open
Alert Messaging
Email, Mobile App, Text
Motor Housing Material
Stainless Steel
Power Source
Corded Electric
Feet of Head - Maximum
30 ft
Control Panel Functions
Adjustable Run Time, Scheduled Pump Cycling
For Industry
Commercial, Residential
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Alerts Indicated
Continuous Run, Power Outage
Discharge Standard
NPT
Discharge Gender
Female
Switch Electrical Connection
Piggyback
For Media Type
Clear Water

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Vertical Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 in, Thermal Protection Auto, Width at Widest Point 4 1/4 in, Duty Cycle Continuous, Cord Length 10 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.