Zoro Homepage

SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-DFC2-WiFi2

  • Zoro # G915544450


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Base Material
Cast Iron
Thermal Protection
Auto
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-DFC2-WiFi2
Zoro #
G915544450
UPC #
717301125669
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Sump Pit Diameter - Minimum
18 in
Overall Height
13 3/8 in
Discharge Diameter
2 in
Width at Widest Point
2 1/2 in
Body Diameter
8 1/2 in
Solids Diameter - Maximum
1/4 in

Details

Impeller Material
Polycarbonate
Phase
Single
Item
Submersible Sump Pump
Base Material
Cast Iron
Thermal Protection
Auto
Application
Dewatering
NEC Cord Designation
SJTW
Gauge/Conductor
16/3
Discharge Standard
NPT
Installation
Submersible
Connectivity
Auxiliary Contacts, Wi-Fi
Flow Rate @ 30 ft of Head
16 gpm
Volute Material
Cast Iron
For Media Type
Clear Water
Alert Output
Audio, Visual
Series
Pro Series
Liquid Temperature - Maximum
104 Degrees F
Control Panel Functions
Adjustable Run Time, Scheduled Pump Cycling
Rotation Speed - Maximum
3,450 RPM
Shaft Seal Type
Double Mechanical
Controls Included
Controller
Horsepower
1/2 hp
Operation
Automatic
Current
4.30 A
Standards
UL/CSA
Includes Alarm
Alarm Included
Feet of Head - Maximum
33 ft
Switch Actuation
Dual Micro-Reed Float
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Alerts Indicated
Continuous Run, Power Outage
Power Source
Corded Electric
Frequency
60 Hz
Requires Control Panel
No Control Panel Required
For Industry
Commercial, Residential
Discharge Gender
Female
Switch Electrical Connection
Piggyback
Duty Cycle
Continuous
Motor Housing Material
Stainless Steel
Rated Voltage
115V AC
Impeller Design
Open
Hazardous Location Class
Not Rated
Flow Rate @ 10 ft of Head
65 gpm
Alert Messaging
Email, Mobile App, Text

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Dual Micro-Reed Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point 2 1/2 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.