Zoro Homepage

SubmersibleSumpPump, 20ft, 13.375in, 115VAC

  • Mfr # S3050-DFC2

  • Zoro # G915544443


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Manufacturers Warranty Length
5 yr
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3050-DFC2
Zoro #
G915544443
UPC #
717301121661
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in
Solids Diameter - Maximum
1/4 in
Body Diameter
8 1/2 in
Width at Widest Point
2 1/2 in
Overall Height
13 3/8 in

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Dual Micro-Reed Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 13 3/8 in, Thermal Protection Auto, Width at Widest Point 2 1/2 in, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.