Zoro Homepage

SubmersibleSumpPump, 20ft, 18in, 115VAC

  • Mfr # S3100-NS

  • Zoro # G015544459


product price: $754.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Thermal Protection
Auto
NEC Cord Designation
SJTW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3100-NS
Zoro #
G015544459
UPC #
717301122316
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Body Diameter
11 in
Overall Height
18 in
Solids Diameter - Maximum
1/4 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in

Details

Impeller Material
Polycarbonate
Phase
Single
Thermal Protection
Auto
NEC Cord Designation
SJTW
Application
Dewatering
Base Material
Cast Iron
Item
Submersible Sump Pump
Gauge/Conductor
16/3
Liquid Temperature - Maximum
104 Degrees F
Includes Alarm
No Alarm Included
Discharge Standard
NPT
Switch Electrical Connection
No Switch Included
Standards
CSA
Duty Cycle
Continuous
Discharge Gender
Female
Impeller Design
Open
Motor Housing Material
Stainless Steel
Shaft Seal Material
Carbon/Ceramic/Nitrile Rubber
Feet of Head - Maximum
52 ft
Flow Rate @ 30 ft of Head
59 gpm
Switch Actuation
No Switch Included
Series
Pro Series
Flow Rate @ 10 ft of Head
92 gpm
Shaft Seal Type
Double Mechanical
For Industry
Commercial, Residential
Hazardous Location Class
Not Rated
Power Source
Corded Electric
Frequency
60 Hz
Current
11.50 A
Rated Voltage
115V AC
Requires Control Panel
No Control Panel Required
Volute Material
Cast Iron
Horsepower
1 hp
For Media Type
Clear Water
Rotation Speed - Maximum
3,450 RPM
Installation
Submersible

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 18 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.