Zoro Homepage

SubmersibleSumpPump, 20ft, 18in, 115VAC

  • Mfr # S3100-TS

  • Zoro # G315544463


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Cord Length
20 ft
Impeller Material
Polycarbonate
Phase
Single
Thermal Protection
Auto
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3100-TS
Zoro #
G315544463
UPC #
717301124655
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
20 ft
Manufacturers Warranty Length
5 yr
Overall Height
18 in
Body Diameter
11 in
Solids Diameter - Maximum
1/4 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
2 in

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point Not Applicable, On Point Not Applicable, Impeller Material Polycarbonate, Overall Height 18 in, Thermal Protection Auto, Width at Widest Point Not Applicable, Duty Cycle Continuous, Cord Length 20 ft, NEC Cord Designation SJTW, Gauge/Conductor 16/3, Manufacturers Warranty Length 5 yr

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.