Zoro Homepage

Valve Core, 1/8 in, PK25

  • Mfr # AVS125

  • Zoro # G710063071


product price: $16.15
/pk 25, $0.65/ea

Key Features

Side 1 Connection Size
1/8 in
Product Type
Valve Core
Connection 2 Size
1/8 in
Number of Valve Cores Included
125
Connection 1 Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVS125
Zoro #
G710063071
UPC #
750377330612
Country of Origin
United States

Dimensions

Side 1 Connection Size
1/8 in
Connection 2 Size
1/8 in
Connection 1 Size
1/8 in

Details

Item
Valve Core
Product Type
Valve Core
Number of Valve Cores Included
125

Description

Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.