Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Pro-Twist Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 6 PK NCS1145

Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 6 PK (Discontinued)

  • Mfr # NCS1145
  • Zoro # G909532364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NCS1145
Zoro #
G909532364
UPC #
764666711259
Country of Origin
United States

Dimensions

Screw Size
#6
Fastener Length
1-1/4 in

Details

Head Type
Bugle
Drive
Phillips
Item
Drywall Screw

Description

These Pro-Twist drywall screws are used when installing gypsum board to wood studs. They have a sharp point to pierce through drywall and a coarse thread design to help grab into wood studs. Once the screw has been driven, the bugle head allows for quick and easy countersinking.Made of steel construction in ISO 9002-approved millsPhosphate coated to make driving easier and to provide a good base for finishesNumber 2 reduced Phillips drivenFor interior useIncludes 2 free bits. Cancer and Reproductive Harm in. www.P65Warnings.ca.gov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.