Expansion Joint, 2 in, Flanged, PTFE
Mfr # 020X040445BD
Zoro # G908373272
product price: $1,801.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
4 in
Bolt Circle Diameter
4 3/4 in
Joint Material
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
020X040445BD
Zoro #
G908373272
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
2 in
Bolt Hole Size
5/8 in
Overall Length
4 in
Bolt Circle Diameter
4 3/4 in
Flange Diameter
8 1/8 in
Details
Item
Expansion Joint
Joint Material
PTFE
Flange Material
Ductile Iron
Number of Bolt Holes
4
For Fluid Type
Acids, Caustics
Burst Pressure
288 psi
Maximum Operating Temperature
400 Degrees F
Connection Type
Flanged
Reinforcement Material
PTFE
Minimum Operating Temperature
-20 Degrees F
Maximum Off-Center Angle
20 Degrees
Maximum Operating Pressure
72 psi @ 70F
Expansion Distance
1 in
Features
Reinforcing Rings
Maximum Vacuum Pressure
Not Designed for Vacuum Service
Expansion Joint Type
Convoluted
Offset Distance
1/2 in
Bolt Hole Threading
Unthreaded
Compression Distance
1 in
Description
Expansion Joint, Bolt Circle Diameter 4 3/4 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 288 psi, Compression Distance 1 in, Connection Type Flanged, Expansion Distance 1 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 8 1/8 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.