Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 3 in, Flanged, Neoprene

  • Mfr # 030X0631P

  • Zoro # G408373321


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Connection Type
Flanged
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030X0631P
Zoro #
G408373321
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Pipe Size
3 in
Bolt Hole Size
5/8 in
Overall Length
6 in
Bolt Circle Diameter
6 in
Flange Diameter
7 1/2 in

Details

Item
Expansion Joint
Connection Type
Flanged
Minimum Operating Temperature
-20 Degrees F
Burst Pressure
800 psi
Joint Material
Neoprene
Features
Flanges Molded into Body, Retaining Rings
For Fluid Type
Fluids with 20% or Less Solids
Maximum Operating Pressure
200 psi @ 170F
Bolt Hole Threading
Unthreaded
Reinforcement Material
Rubber Impregnated Polyester
Compression Distance
1 13/32 in
Maximum Vacuum Pressure
26 in Hg @ 170F
Flange Material
Neoprene
Offset Distance
19/32 in
Expansion Joint Type
Single Bulb
Number of Bolt Holes
4
Maximum Off-Center Angle
23 Degrees
Expansion Distance
45/64 in
Maximum Operating Temperature
212 Degrees F

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 800 psi, Compression Distance 1 13/32 in, Connection Type Flanged, Expansion Distance 45/64 in, Expansion Joint Type Single Bulb, Features Flanges Molded into Body, Retaining Rings, Flange Diameter 7 1/2 in, Flange Material Neoprene, Flange Material Finish Not Applicable, Flange Material Grade Not Applicable, For Fluid Type Fluids with 20 Percent or Less Solids

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.