Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expansion Joint, 3 in, Flanged, PTFE

  • Mfr # 030X05445BD

  • Zoro # G108373249


product price: $2,066.39
/ea
Free Shipping & Returns

Key Features

Pipe Size
3 in
Bolt Hole Size
5/8 in
Overall Length
5 in
Bolt Circle Diameter
6 in
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
030X05445BD
Zoro #
G108373249
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Hole Size
5/8 in
Overall Length
5 in
Bolt Circle Diameter
6 in
Flange Diameter
10 in

Details

Item
Expansion Joint
Minimum Operating Temperature
-20 Degrees F
Maximum Vacuum Pressure
Not Designed for Vacuum Service
Expansion Distance
1 in
Burst Pressure
288 psi
For Fluid Type
Acids, Caustics
Bolt Hole Threading
Unthreaded
Reinforcement Material
PTFE
Offset Distance
1/2 in
Maximum Off-Center Angle
20 Degrees
Number of Bolt Holes
4
Expansion Joint Type
Convoluted
Maximum Operating Pressure
72 psi @ 70F
Flange Material
Ductile Iron
Maximum Operating Temperature
400 Degrees F
Connection Type
Flanged
Joint Material
PTFE
Features
Reinforcing Rings
Compression Distance
1 in

Description

Expansion Joint, Bolt Circle Diameter 6 in, Bolt Hole Size 5/8 in, Bolt Hole Threading Unthreaded, Burst Pressure 288 psi, Compression Distance 1 in, Connection Type Flanged, Expansion Distance 1 in, Expansion Joint Type Convoluted, Features Reinforcing Rings, Flange Diameter 10 in, Flange Material Ductile Iron, Flange Material Grade Not Applicable, For Fluid Type Acids, Caustics, Joint Material PTFE, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.